Pressure Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0040747| Mfr #: 4CFN1

$24.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0040747 Mfr #: 4CFN1
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 140 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Case Color: Stainless SteelConnection Location: Back
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/8" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 600 psi, 0 to 4000 kPa
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 600Gauge Connection Size: 1/8"
Basic Gauge Wetted Parts: Stainless SteelGauge Accuracy: +/-3-2-3%
Basic Gauge Socket Material: Stainless SteelSmallest Graduation: 10 psi
Gauge Case Material: 304 Stainless SteelGauge Primary Range Smallest Graduation: 10
Gauge Application: General PurposeGauge Nominal Dial Size: 1-1/2"
Calibration Certificate Included: NoCase Color: Silver
Gauge Filled With: GlycerinGauge Sensor Material: 316 Stainless Steel
Gauge Socket Material: 316 Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews