Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0045254| Mfr #: 4FLG1

$8.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045254 Mfr #: 4FLG1
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 60Basic Gauge Lens Material: Plastic
Gauge Application: General PurposeGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Secondary Range Values: 0 to 400Gauge Secondary Range Units: kPa
Case Color: BlackGauge Connection Location: Center Back
Smallest Graduation: 1 psiBasic Gauge Case Material: Plastic
Gauge Panel Mountable: NoBasic Gauge Socket Material: Brass
Gauge Connection Size: 1/8"Calibration Certificate Included: No
Liquid Filled: YesGauge Primary Range Smallest Graduation: 1
Gauge Nominal Dial Size: 1-1/2"Gauge Socket Material: Brass
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Connection Size: 1/8" NPTConnection Location: Back
Gauge Connection Type: MNPTGauge Filled With: Glycerin
Range: 0 to 60 psi, 0 to 400 kPaBasic Gauge Wetted Parts: Brass / Bronze
Gauge Primary Range Units: psiGauge Sensor Material: Bronze
Country of Origin (subject to change): China

Description

Liquid Filled Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 60 psi, o to 400 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 1, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Filled With Glycerin, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews