KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0045263| Mfr #: 4FLG2

$9.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045263 Mfr #: 4FLG2
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Brass
Gauge Primary Range Units: psiGauge Case Material: ABS Plastic
Gauge Socket Material: BrassSmallest Graduation: 2 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Pressure Gauge
Gauge Application: General PurposeGauge Nominal Dial Size: 1-1/2"
Basic Gauge Wetted Parts: Brass / BronzeGauge Secondary Range Units: kPa
Case Color: BlackRange: 0 to 100 psi, 0 to 700 kPa
Connection Location: BackGauge Connection Location: Center Back
Gauge Connection Type: MNPTLiquid Filled: Yes
Gauge Case Color: BlackGauge Primary Range Values: 0 to 100
Gauge Filled With: GlycerinGauge Panel Mountable: No
Connection Size: 1/8" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 2Basic Gauge Sensor Material: Bronze
Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Values: 0 to 700Gauge Connection Size: 1/8"
Basic Gauge Case Material: PlasticCountry of Origin (subject to change): China

Description

Liquid Filled Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 100 psi, 0 to 700 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 2, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Filled With Glycerin, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews