PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 2-1/2 In

VALUE BRAND| Zoro #: G0041745| Mfr #: 4CFJ2

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041745 Mfr #: 4CFJ2
Gauge Sensor Material: 316 Stainless SteelConnection Location: Lower
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Filled With: GlycerinBasic Gauge Socket Material: Stainless Steel
Gauge Panel Mountable: NoGauge Connection Location: Bottom
Gauge Primary Range Units: psiBasic Gauge Case Material: Stainless Steel
Gauge Connection Size: 1/4"Gauge Case Color: Stainless Steel
Operating Temp. Range: -40 Degrees to 140 Degrees FGauge Socket Material: 316 Stainless Steel
Liquid Filled: YesGauge Lens Material: Acrylic
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Calibration Certificate Included: NoGauge Application: General Purpose
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Basic Gauge Lens Material: PlasticBasic Gauge Sensor Material: Stainless Steel
Case Color: SilverGauge Accuracy: +/-3-2-3%
Gauge Nominal Dial Size: 2-1/2"Smallest Graduation: 20 psi
Range: 0 to 2000 psi, 0 to 14, 000 kPaGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 14, 000Gauge Primary Range Smallest Graduation: 20
Gauge Primary Range Values: 0 to 2000Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 2000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 14,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 20, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews