Pressure Gauge, Liquid Filled, 2-1/2 In

VALUE BRAND| Zoro #: G0041754| Mfr #: 4CFJ3

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041754 Mfr #: 4CFJ3
Calibration Certificate Included: NoGauge Connection Size: 1/4"
Basic Gauge Socket Material: Stainless SteelGauge Lens Material: Acrylic
Basic Gauge Lens Material: PlasticGauge Connection Type: MNPT
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Basic Gauge Wetted Parts: Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Gauge Panel Mountable: NoOperating Temp. Range: -40 Degrees to 140 Degrees F
Gauge Application: General PurposeGauge Filled With: Glycerin
Pressure and Vacuum Gauge Type: Pressure GaugeCase Color: Silver
Gauge Case Color: Stainless SteelLiquid Filled: Yes
Connection Location: LowerGauge Accuracy: +/-3-2-3%
Item: Pressure GaugeGauge Socket Material: 316 Stainless Steel
Connection Size: 1/4" NPTBasic Gauge Case Material: Stainless Steel
Gauge Case Material: 304 Stainless SteelGauge Connection Location: Bottom
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 20, 000
Gauge Primary Range Smallest Graduation: 50Gauge Primary Range Values: 0 to 3000
Gauge Nominal Dial Size: 2-1/2"Smallest Graduation: 50 psi
Range: 0 to 3000 psi, 0 to 20, 000 kPaCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews