Pressure Gauge, Liquid Filled, 2-1/2 In

VALUE BRAND| Zoro #: G0041842| Mfr #: 4CFR9

$30.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041842 Mfr #: 4CFR9
Gauge Sensor Material: 316 Stainless SteelCalibration Certificate Included: No
Basic Gauge Case Material: Stainless SteelGauge Application: General Purpose
Case Color: SilverGauge Filled With: Glycerin
Basic Gauge Wetted Parts: Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Basic Gauge Socket Material: Stainless SteelLiquid Filled: Yes
Gauge Connection Type: MNPTItem: Pressure Gauge
Basic Gauge Lens Material: PlasticGauge Lens Material: Acrylic
Gauge Socket Material: 316 Stainless SteelGauge Accuracy: +/-3-2-3%
Gauge Case Material: 304 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Case Color: Stainless SteelOperating Temp. Range: -40 Degrees to 140 Degrees F
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 2000
Gauge Primary Range Smallest Graduation: 5Gauge Primary Range Values: 0 to 300
Gauge Connection Location: Center BackGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2-1/2"Smallest Graduation: 5 psi
Range: 0 to 300 psi, 0 to 2000 kPaConnection Size: 1/4" NPT
Connection Location: BackCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel