THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Gauge, Liquid Filled, 2-1/2 In

VALUE BRAND| Zoro #: G0039331| Mfr #: 4FLD2

$11.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: ABS Plastic
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0039331 Mfr #: 4FLD2
Liquid Filled: YesGauge Case Material: ABS Plastic
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: BlackGauge Connection Size: 1/4"
Basic Gauge Sensor Material: BronzeBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 2000Connection Location: Lower
Basic Gauge Case Material: PlasticGauge Application: General Purpose
Gauge Socket Material: BrassGauge Sensor Material: Bronze
Gauge Secondary Range Values: 0 to 14,000Gauge Connection Location: Bottom
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 2000 psi, 0 to 14,000 kPaCalibration Certificate Included: No
Gauge Filled With: GlycerinGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 50
Operating Temp. Range: -40 Degrees to 150 Degrees FSmallest Graduation: 50 psi
Gauge Case Color: BlackBasic Gauge Socket Material: Brass
Item: Pressure GaugeCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 2000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 14,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews