- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (Discontinued)
Mfr # 4FLD6
Zoro # G0039374
This Product is Discontinued
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application General Purpose
- Range 0 to 6000, 0 to 40,000 kPa
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4FLD6
-
Zoro #
G0039374
- UPC # 190735506066
- Country of Origin Unknown
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Details
Connection Location | Lower |
Item | Pressure Gauge |
Gauge Application | General Purpose |
Range | 0 to 6000, 0 to 40,000 kPa |
Accuracy | +/-3-2-3% |
Gauge Primary Range Values | 0 to 6000 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Gauge Case Material | ABS Plastic |
Gauge Secondary Range Values | 0 to 40,000 |
Basic Gauge Socket Material | Brass |
Gauge Filled With | Glycerin |
Gauge Sensor Material | Bronze |
Gauge Panel Mountable | No |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Basic Gauge Sensor Material | Bronze |
Calibration Certificate Included | No |
Gauge Primary Range Smallest Graduation | 200 |
Basic Gauge Wetted Parts | Brass / Bronze |
Gauge Lens Material | Acrylic |
Liquid Filled | Yes |
Gauge Case Color | Black |
Gauge Secondary Range Units | kPa |
Gauge Socket Material | Brass |
Basic Gauge Lens Material | Plastic |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Smallest Graduation | 200 psi |
Gauge Connection Location | Bottom |
Gauge Accuracy | +/-3-2-3% |
Socket Material | Brass |
Lens Material | Acrylic |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Lens Material Acrylic, Case Color Black, Socket Material Brass
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov