Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041142| Mfr #: 4CFG2

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041142 Mfr #: 4CFG2
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Application: General PurposeGauge Case Color: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeConnection Size: 1/4" NPT
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Gauge Filled With: GlycerinBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicCalibration Certificate Included: No
Basic Gauge Case Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Gauge Primary Range Units: psiGauge Connection Location: Bottom
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Operating Temp. Range: -40 Degrees to 140 Degrees FGauge Socket Material: 316 Stainless Steel
Liquid Filled: YesItem: Pressure Gauge
Basic Gauge Wetted Parts: Stainless SteelConnection Location: Lower
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 2000
Gauge Primary Range Smallest Graduation: 5Gauge Primary Range Values: 0 to 300
Gauge Nominal Dial Size: 2"Smallest Graduation: 5 psi
Range: 0 to 300 psi, 0 to 2000 kPaCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, No

Product Reviews