Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041151| Mfr #: 4CFG3

$26.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Smallest Graduation: 5 psi
Gauge Primary Range Values: 0 to 400
Gauge Connection Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041151 Mfr #: 4CFG3
Smallest Graduation: 5 psiGauge Primary Range Values: 0 to 400
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 5
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: General PurposeGauge Lens Material: Acrylic
Liquid Filled: YesOperating Temp. Range: -40 Degrees to 140 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: SilverGauge Panel Mountable: No
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Secondary Range Values: 0 to 2800Gauge Socket Material: 316 Stainless Steel
Connection Size: 1/4" NPTRange: 0 to 400 psi, 0 to 2800 kPa
Gauge Nominal Dial Size: 2"Gauge Case Material: 304 Stainless Steel
Item: Pressure GaugeGauge Accuracy: +/-3-2-3%
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Secondary Range Units: kPaGauge Case Color: Stainless Steel
Gauge Filled With: GlycerinBasic Gauge Case Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews