Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041203| Mfr #: 4CFG8

$27.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Smallest Graduation: 100 psi
Gauge Primary Range Values: 0 to 5000
Gauge Connection Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041203 Mfr #: 4CFG8
Smallest Graduation: 100 psiGauge Primary Range Values: 0 to 5000
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 100
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: General PurposeGauge Lens Material: Acrylic
Liquid Filled: YesOperating Temp. Range: -40 Degrees to 140 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: SilverGauge Panel Mountable: No
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Secondary Range Values: 0 to 35,000Gauge Socket Material: 316 Stainless Steel
Connection Size: 1/4" NPTRange: 0 to 5000, 0 to 35,000 kPa
Gauge Nominal Dial Size: 2"Gauge Case Material: 304 Stainless Steel
Item: Pressure GaugeGauge Accuracy: +/-3-2-3%
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Secondary Range Units: kPaGauge Case Color: Stainless Steel
Gauge Filled With: GlycerinBasic Gauge Case Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 5000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 35,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 100, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews