JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041255| Mfr #: 4CFP1

$29.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041255 Mfr #: 4CFP1
Gauge Filled With: GlycerinLiquid Filled: Yes
Gauge Connection Type: MNPTItem: Pressure Gauge
Basic Gauge Socket Material: Stainless SteelGauge Application: General Purpose
Gauge Lens Material: AcrylicBasic Gauge Lens Material: Plastic
Case Color: SilverGauge Case Color: Stainless Steel
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Case Material: 304 Stainless SteelOperating Temp. Range: -40 Degrees to 140 Degrees F
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Connection Location: BackGauge Panel Mountable: No
Gauge Socket Material: 316 Stainless SteelGauge Connection Location: Center Back
Gauge Sensor Material: 316 Stainless SteelGauge Accuracy: +/-3-2-3%
Gauge Secondary Range Values: 0 to 700Gauge Primary Range Smallest Graduation: 2
Gauge Primary Range Values: 0 to 100Gauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2"Smallest Graduation: 2 psi
Range: 0 to 100 psi, 0 to 700 kPaConnection Size: 1/4" NPT
Gauge Secondary Range Units: kPaCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 100, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 700, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews