Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041316| Mfr #: 4CFP7

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041316 Mfr #: 4CFP7
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Gauge Filled With: GlycerinBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicCalibration Certificate Included: No
Basic Gauge Case Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Gauge Primary Range Units: psiGauge Connection Location: Center Back
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Operating Temp. Range: -40 Degrees to 140 Degrees FGauge Socket Material: 316 Stainless Steel
Liquid Filled: YesItem: Pressure Gauge
Basic Gauge Wetted Parts: Stainless SteelConnection Location: Back
Smallest Graduation: 10 psiRange: 0 to 1000 psi, 0 to 7000 kPa
Connection Size: 1/4" NPTGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 7000Gauge Primary Range Smallest Graduation: 10
Gauge Primary Range Values: 0 to 1000Gauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2"Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 1000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 7000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews