WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041325| Mfr #: 4CFP8

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Calibration Certificate Included: No
Basic Gauge Wetted Parts: Stainless Steel
Gauge Nominal Dial Size: 2"

Technical Specifications

Zoro #: G0041325 Mfr #: 4CFP8
Calibration Certificate Included: NoBasic Gauge Wetted Parts: Stainless Steel
Gauge Nominal Dial Size: 2"Gauge Lens Material: Acrylic
Item: Pressure GaugeGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 14,000Gauge Panel Mountable: No
Case Color: SilverGauge Sensor Material: 316 Stainless Steel
Basic Gauge Sensor Material: Stainless SteelGauge Primary Range Units: psi
Gauge Connection Type: MNPTBasic Gauge Lens Material: Plastic
Gauge Accuracy: +/-3-2-3%Operating Temp. Range: -40 Degrees to 140 Degrees F
Connection Size: 1/4" NPTConnection Location: Back
Smallest Graduation: 20 psiGauge Case Material: 304 Stainless Steel
Gauge Case Color: Stainless SteelGauge Connection Location: Center Back
Gauge Filled With: GlycerinBasic Gauge Socket Material: Stainless Steel
Gauge Application: General PurposeLiquid Filled: Yes
Gauge Primary Range Smallest Graduation: 20Basic Gauge Case Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Size: 1/4"
Gauge Socket Material: 316 Stainless SteelRange: 0 to 2000 psi, 0 to 14,000 kPa
Gauge Primary Range Values: 0 to 2000Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 2000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 14,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 20, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews