Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0041334| Mfr #: 4CFP9

$28.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: 304 Stainless Steel
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041334 Mfr #: 4CFP9
Liquid Filled: YesGauge Case Material: 304 Stainless Steel
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: SilverGauge Connection Size: 1/4"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 3000Connection Location: Back
Basic Gauge Case Material: Stainless SteelGauge Application: General Purpose
Gauge Socket Material: 316 Stainless SteelGauge Sensor Material: 316 Stainless Steel
Gauge Secondary Range Values: 0 to 20,000Gauge Connection Location: Center Back
Basic Gauge Wetted Parts: Stainless SteelGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 3000 psi, 0 to 20,000 kPaCalibration Certificate Included: No
Gauge Filled With: GlycerinGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 2"Gauge Primary Range Smallest Graduation: 50
Operating Temp. Range: -40 Degrees to 140 Degrees FSmallest Graduation: 50 psi
Gauge Case Color: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews