Zoro Select
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4CFR1
Zoro # G0041343
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Range 0 to 35,000 kPa, 0 to 5000
- Accuracy +/-3-2-3%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFG6
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black 4FLR3
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMN1
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMW9
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black 4EFF3
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black 18C802
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Steel, Black 4UA30
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black 4FMD7
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Steel, Black 4UA28
- PIC GAUGES Gauge, 4", 0-10000psi, 1/4"LBM, SS, FrtFlang PRO-314D-404U
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-302L-254V-01
- Zoro Select Pressure Gauges