Pressure Gauge, Liquid Filled, 2 In

VALUE BRAND| Zoro #: G0045753| Mfr #: 4FKZ8

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pressure Gauge
Case Color: Black
Connection Location: Lower

Technical Specifications

Zoro #: G0045753 Mfr #: 4FKZ8
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews