JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0042217| Mfr #: 4CFJ7

$49.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042217 Mfr #: 4CFJ7
Gauge Case Material: 304 Stainless SteelBasic Gauge Lens Material: Plastic
Connection Size: 1/4" NPTGauge Accuracy: +/-3-2-3%
Gauge Sensor Material: 316 Stainless SteelGauge Lens Material: Acrylic
Gauge Socket Material: 316 Stainless SteelGauge Connection Size: 1/4"
Basic Gauge Socket Material: Stainless SteelGauge Filled With: Glycerin
Basic Gauge Wetted Parts: Stainless SteelLiquid Filled: Yes
Basic Gauge Sensor Material: Stainless SteelConnection Location: Lower
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Gauge Application: General PurposeGauge Case Color: Stainless Steel
Item: Pressure GaugeOperating Temp. Range: -40 Degrees to 140 Degrees F
Calibration Certificate Included: NoGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Connection Location: Bottom
Basic Gauge Case Material: Stainless SteelCase Color: Silver
Gauge Nominal Dial Size: 3-1/2"Smallest Graduation: 0.5 psi
Range: 0 to 30 psi, 0 to 200 kPaGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 200Gauge Primary Range Smallest Graduation: 0.5
Gauge Primary Range Values: 0 to 30Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews