Zoro Select
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4CFJ9
Zoro # G0042235
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
- Gauge Application Corrosion-Resistant Case
- Range 0 to 100 psi, 0 to 700 kPa
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black 11A486
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Plastic, Black 4FLR5
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black 4FME4
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black 4CFA4
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black 4FLW9
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFE3
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Yellow 4EFK3
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black 4EFA3
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red 4EFJ5
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black 101D-158M
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red DPG-002
- Zoro Select Pressure Gauges