Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0042314| Mfr #: 4CFK8

$45.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Units: psi
Gauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0042314 Mfr #: 4CFK8
Gauge Primary Range Units: psiGauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Sensor Material: 316 Stainless SteelGauge Lens Material: Acrylic
Connection Location: LowerConnection Size: 1/4" NPT
Gauge Filled With: GlycerinCalibration Certificate Included: No
Basic Gauge Case Material: Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Smallest Graduation: 50 psiBasic Gauge Lens Material: Plastic
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Panel Mountable: NoGauge Case Color: Stainless Steel
Gauge Secondary Range Values: 0 to 20,000Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Nominal Dial Size: 3-1/2"Case Color: Silver
Liquid Filled: YesOperating Temp. Range: -40 Degrees to 140 Degrees F
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Stainless Steel
Gauge Application: General PurposeGauge Primary Range Values: 0 to 3000
Range: 0 to 3000 psi, 0 to 20,000 kPaGauge Secondary Range Units: kPa
Gauge Primary Range Smallest Graduation: 50Country of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews