PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0045866| Mfr #: 4CFV3

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045866 Mfr #: 4CFV3
Gauge Filled With: GlycerinGauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicCalibration Certificate Included: No
Gauge Socket Material: 316 Stainless SteelGauge Accuracy: +/-3-2-3%
Gauge Panel Mountable: NoBasic Gauge Case Material: Stainless Steel
Basic Gauge Socket Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Gauge Application: General PurposePressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Type: MNPT
Liquid Filled: YesGauge Primary Range Units: psi
Operating Temp. Range: -40 Degrees to 140 Degrees FCase Color: Silver
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Smallest Graduation: 2 psiRange: 0 to 160 psi, 0 to 1100 kPa
Connection Size: 1/4" NPTConnection Location: Back
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 1100
Gauge Primary Range Smallest Graduation: 2Gauge Primary Range Values: 0 to 160
Gauge Connection Location: Center BackCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews