Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0045884| Mfr #: 4CFV5

$48.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045884 Mfr #: 4CFV5
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 140 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Case Color: Stainless SteelConnection Location: Back
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 300 psi, 0 to 2000 kPa
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 300Gauge Primary Range Smallest Graduation: 5
Gauge Connection Size: 1/4"Basic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Stainless Steel
Smallest Graduation: 5 psiGauge Case Material: 304 Stainless Steel
Gauge Secondary Range Values: 0 to 2000Gauge Application: General Purpose
Gauge Nominal Dial Size: 3-1/2"Gauge Secondary Range Units: kPa
Calibration Certificate Included: NoCase Color: Silver
Gauge Filled With: GlycerinGauge Sensor Material: 316 Stainless Steel
Gauge Socket Material: 316 Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews