KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0045893| Mfr #: 4CFV6

$23.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045893 Mfr #: 4CFV6
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: psiGauge Case Material: 304 Stainless Steel
Gauge Socket Material: 316 Stainless SteelSmallest Graduation: 5 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 140 Degrees FItem: Pressure Gauge
Gauge Application: General PurposeGauge Nominal Dial Size: 3-1/2"
Basic Gauge Wetted Parts: Stainless SteelGauge Secondary Range Units: kPa
Case Color: SilverRange: 0 to 400 psi, 0 to 2800 kPa
Connection Location: BackGauge Connection Location: Center Back
Gauge Connection Type: MNPTLiquid Filled: Yes
Gauge Case Color: Stainless SteelGauge Primary Range Values: 0 to 400
Gauge Filled With: GlycerinGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 5Basic Gauge Sensor Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Values: 0 to 2800Gauge Connection Size: 1/4"
Basic Gauge Case Material: Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews