Pressure Gauge, Liquid Filled, 3-1/2 In

VALUE BRAND| Zoro #: G0045902| Mfr #: 4CFV7

$48.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 600
Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045902 Mfr #: 4CFV7
Gauge Primary Range Values: 0 to 600Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 10Connection Location: Back
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Case Color: Stainless SteelGauge Lens Material: Acrylic
Liquid Filled: YesOperating Temp. Range: -40 Degrees to 140 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: SilverGauge Panel Mountable: No
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Socket Material: 316 Stainless SteelConnection Size: 1/4" NPT
Range: 0 to 600 psi, 0 to 4000 kPaGauge Nominal Dial Size: 3-1/2"
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelSmallest Graduation: 10 psi
Gauge Filled With: GlycerinBasic Gauge Case Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews