PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0047345| Mfr #: 4CJR4

$7.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047345 Mfr #: 4CJR4
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackGauge Primary Range Units: psi
Basic Gauge Case Material: PlasticBasic Gauge Lens Material: Plastic
Basic Gauge Wetted Parts: Brass / BronzeCalibration Certificate Included: No
Basic Gauge Sensor Material: BronzeGauge Panel Mountable: No
Item: Pressure GaugeGauge Lens Material: Polycarbonate
Gauge Connection Type: BSPTGauge Socket Material: Brass
Liquid Filled: NoGauge Sensor Material: Bronze
Operating Temp. Range: -4 Degrees to 158 Degrees FGauge Application: Test
Gauge Case Material: ABS PlasticCase Color: Black
Basic Gauge Socket Material: BrassRange: 0 to 200 psi, 0 to 1400 kPa
Connection Size: 1/8" BSPTConnection Location: Lower
Smallest Graduation: 5 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 1400Gauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 200Gauge Connection Location: Bottom
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., BSPT, Gauge Connection Location Bottom, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews