Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0047424| Mfr #: 4EFC9

$7.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047424 Mfr #: 4EFC9
Basic Gauge Sensor Material: BronzeBasic Gauge Socket Material: Brass
Gauge Connection Type: BSPTGauge Application: Test
Gauge Case Color: BlackPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Case Color: Black
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Calibration Certificate Included: NoBasic Gauge Case Material: Plastic
Gauge Sensor Material: BronzeGauge Primary Range Units: psi
Gauge Panel Mountable: NoGauge Case Material: ABS Plastic
Operating Temp. Range: -4 Degrees to 158 Degrees FGauge Socket Material: Brass
Liquid Filled: NoItem: Pressure Gauge
Basic Gauge Wetted Parts: Brass / BronzeRange: 0 to 200 psi, 0 to 1400 kPa
Connection Size: 1/8" BSPTConnection Location: Back
Smallest Graduation: 5 psiGauge Nominal Dial Size: 1-1/2"
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 1400
Gauge Primary Range Smallest Graduation: 5Gauge Primary Range Values: 0 to 200
Gauge Connection Location: Center BackGauge Connection Size: 1/8"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., BSPT, Gauge Connection Location Center Back, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews