Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0047442| Mfr #: 4EFD2

$9.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047442 Mfr #: 4EFD2
Calibration Certificate Included: NoBasic Gauge Socket Material: Brass
Gauge Lens Material: PolycarbonateBasic Gauge Lens Material: Plastic
Gauge Connection Type: BSPTGauge Sensor Material: Bronze
Gauge Primary Range Units: psiBasic Gauge Wetted Parts: Brass / Bronze
Basic Gauge Sensor Material: BronzeGauge Panel Mountable: No
Operating Temp. Range: -4 Degrees to 158 Degrees FGauge Application: Test
Pressure and Vacuum Gauge Type: Pressure GaugeCase Color: Black
Gauge Case Color: BlackLiquid Filled: No
Gauge Accuracy: +/-3-2-3%Item: Pressure Gauge
Gauge Socket Material: BrassBasic Gauge Case Material: Plastic
Gauge Case Material: ABS PlasticRange: 0 to 600 psi, 0 to 4000 kPa
Connection Size: 1/8" BSPTConnection Location: Back
Smallest Graduation: 10 psiGauge Primary Range Smallest Graduation: 10
Gauge Primary Range Values: 0 to 600Gauge Connection Location: Center Back
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., BSPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews