WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0044773| Mfr #: 4FLP8

$4.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Smallest Graduation: 0.5 psi
Gauge Primary Range Values: 0 to 15
Gauge Connection Size: 1/8"

Technical Specifications

Zoro #: G0044773 Mfr #: 4FLP8
Smallest Graduation: 0.5 psiGauge Primary Range Values: 0 to 15
Gauge Connection Size: 1/8"Gauge Primary Range Smallest Graduation: 0.5
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Black
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Black
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Secondary Range Values: 0 to 100
Gauge Socket Material: BrassConnection Size: 1/8" NPT
Range: 0 to 15 psi, 0 to 100 kPaGauge Nominal Dial Size: 1-1/2"
Gauge Case Material: ABS PlasticItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Secondary Range Units: kPa
Basic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 15, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews