Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0044782| Mfr #: 4FLP9

$4.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044782 Mfr #: 4FLP9
Gauge Connection Location: BottomConnection Location: Lower
Basic Gauge Sensor Material: BronzeGauge Connection Size: 1/8"
Case Color: BlackBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Pressure Gauge
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 1-1/2"
Gauge Secondary Range Units: kPaBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Secondary Range Values: 0 to 200
Gauge Primary Range Units: psiGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Values: 0 to 30
Liquid Filled: NoGauge Primary Range Smallest Graduation: 0.5
Gauge Sensor Material: BronzeSmallest Graduation: 0.5 psi
Gauge Application: TestBasic Gauge Case Material: Plastic
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Case Color: Black
Gauge Case Material: ABS PlasticRange: 0 to 30 psi, 0 to 200 kPa
Gauge Socket Material: BrassGauge Panel Mountable: No
Connection Size: 1/8" NPTBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews