Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040311| Mfr #: 4FMJ6

$19.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040311 Mfr #: 4FMJ6
Gauge Primary Range Units: psiCalibration Certificate Included: No
Gauge Connection Type: MNPTBasic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Lens Material: Acrylic
Case Color: SilverOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Color: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Accuracy: +/-3-2-3%Gauge Case Material: 304 Stainless Steel
Gauge Sensor Material: 316 Stainless SteelItem: Pressure Gauge
Basic Gauge Lens Material: PlasticBasic Gauge Wetted Parts: Stainless Steel
Gauge Panel Mountable: NoGauge Socket Material: 316 Stainless Steel
Basic Gauge Case Material: Stainless SteelLiquid Filled: No
Gauge Application: TestGauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 400Gauge Connection Location: Bottom
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Smallest Graduation: 5 psiRange: 0 to 400 psi, 0 to 2800 kPa
Connection Size: 1/8" NPTConnection Location: Lower
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 2800
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel