Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040354| Mfr #: 4FMK1

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040354 Mfr #: 4FMK1
Gauge Sensor Material: 316 Stainless SteelCalibration Certificate Included: No
Basic Gauge Case Material: Stainless SteelGauge Application: Test
Case Color: SilverBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Liquid Filled: NoGauge Connection Type: MNPT
Item: Pressure GaugeBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicGauge Socket Material: 316 Stainless Steel
Gauge Accuracy: +/-3-2-3%Gauge Case Material: 304 Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Gauge Panel Mountable: NoGauge Case Color: Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Primary Range Smallest Graduation: 50
Gauge Primary Range Values: 0 to 3000Gauge Connection Location: Bottom
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Smallest Graduation: 50 psiRange: 0 to 3000 psi, 0 to 20, 000 kPa
Connection Size: 1/8" NPTConnection Location: Lower
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 20, 000
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel