Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040406| Mfr #: 4FMT3

$23.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0040406 Mfr #: 4FMT3
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: 304 Stainless SteelConnection Size: 1/8" NPT
Gauge Socket Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: SilverGauge Connection Size: 1/8"
Basic Gauge Sensor Material: Stainless SteelGauge Primary Range Values: 0 to 60
Connection Location: BackBasic Gauge Case Material: Stainless Steel
Gauge Application: TestGauge Sensor Material: 316 Stainless Steel
Gauge Secondary Range Values: 0 to 400Gauge Connection Location: Center Back
Gauge Panel Mountable: NoGauge Connection Type: MNPT
Gauge Accuracy: +/-3-2-3%Range: 0 to 60 psi, 0 to 400 kPa
Calibration Certificate Included: NoGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 1-1/2"Gauge Primary Range Smallest Graduation: 1
Operating Temp. Range: -40 Degrees to 150 Degrees FSmallest Graduation: 1 psi
Gauge Case Color: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews