Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040433| Mfr #: 4FMT6

$19.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Smallest Graduation: 5 psi
Gauge Primary Range Values: 0 to 200
Gauge Connection Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0040433 Mfr #: 4FMT6
Smallest Graduation: 5 psiGauge Primary Range Values: 0 to 200
Gauge Connection Size: 1/8"Gauge Primary Range Smallest Graduation: 5
Connection Location: BackGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Silver
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Center BackGauge Secondary Range Values: 0 to 1400
Gauge Socket Material: 316 Stainless SteelConnection Size: 1/8" NPT
Range: 0 to 200 psi, 0 to 1400 kPaGauge Nominal Dial Size: 1-1/2"
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelGauge Secondary Range Units: kPa
Basic Gauge Case Material: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews