Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040451| Mfr #: 4FMT8

$20.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Units: psi
Gauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0040451 Mfr #: 4FMT8
Gauge Primary Range Units: psiGauge Socket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Center Back
Gauge Connection Size: 1/8"Gauge Connection Type: MNPT
Gauge Sensor Material: 316 Stainless SteelGauge Lens Material: Acrylic
Connection Location: BackConnection Size: 1/8" NPT
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Basic Gauge Sensor Material: Stainless SteelSmallest Graduation: 5 psi
Basic Gauge Lens Material: PlasticGauge Case Material: 304 Stainless Steel
Item: Pressure GaugeGauge Panel Mountable: No
Gauge Case Color: Stainless SteelGauge Secondary Range Values: 0 to 2800
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Nominal Dial Size: 1-1/2"
Case Color: SilverLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Accuracy: +/-3-2-3%
Basic Gauge Socket Material: Stainless SteelGauge Application: Test
Gauge Primary Range Values: 0 to 400Range: 0 to 400 psi, 0 to 2800 kPa
Gauge Secondary Range Units: kPaGauge Primary Range Smallest Graduation: 5
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews