Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040467| Mfr #: 4FMT9

$18.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040467 Mfr #: 4FMT9
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPTGauge Application: Test
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Basic Gauge Lens Material: PlasticGauge Lens Material: Acrylic
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Socket Material: 316 Stainless Steel
Liquid Filled: NoItem: Pressure Gauge
Basic Gauge Wetted Parts: Stainless SteelGauge Primary Range Smallest Graduation: 10
Gauge Primary Range Values: 0 to 600Gauge Connection Location: Center Back
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Smallest Graduation: 10 psiRange: 0 to 600 psi, 0 to 4000 kPa
Connection Size: 1/8" NPTConnection Location: Back
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews