PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040476| Mfr #: 4FMU1

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040476 Mfr #: 4FMU1
Case Color: SilverBasic Gauge Socket Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Type: MNPTGauge Application: Test
Gauge Panel Mountable: NoCalibration Certificate Included: No
Gauge Accuracy: +/-3-2-3%Gauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: 304 Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Basic Gauge Lens Material: PlasticGauge Primary Range Units: psi
Gauge Socket Material: 316 Stainless SteelLiquid Filled: No
Basic Gauge Case Material: Stainless SteelOperating Temp. Range: -40 Degrees to 150 Degrees F
Item: Pressure GaugeGauge Primary Range Values: 0 to 1000
Gauge Connection Location: Center BackGauge Connection Size: 1/8"
Gauge Nominal Dial Size: 1-1/2"Smallest Graduation: 10 psi
Range: 0 to 1000 psi, 0 to 7000 kPaConnection Size: 1/8" NPT
Connection Location: BackGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 7000Gauge Primary Range Smallest Graduation: 10
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 1000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 7000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews