FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Pressure Gauge, Test, 1-1/2 In

VALUE BRAND| Zoro #: G0040485| Mfr #: 4FMU2

$18.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040485 Mfr #: 4FMU2
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Color: Stainless Steel
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Liquid Filled: NoGauge Socket Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Lens Material: Plastic
Case Color: SilverGauge Accuracy: +/-3-2-3%
Gauge Primary Range Units: psiGauge Lens Material: Acrylic
Gauge Connection Type: MNPTGauge Application: Test
Calibration Certificate Included: NoOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Case Material: Stainless SteelGauge Panel Mountable: No
Gauge Case Material: 304 Stainless SteelGauge Connection Location: Center Back
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Smallest Graduation: 20 psiRange: 0 to 2000 psi, 0 to 14, 000 kPa
Connection Size: 1/8" NPTConnection Location: Back
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 14, 000
Gauge Primary Range Smallest Graduation: 20Gauge Primary Range Values: 0 to 2000
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 2000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 14,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews