Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0047634| Mfr #: 4EFA7

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047634 Mfr #: 4EFA7
Item: Pressure GaugeGauge Connection Type: BSPT
Basic Gauge Wetted Parts: Brass / BronzeGauge Lens Material: Polycarbonate
Gauge Case Color: BlackGauge Primary Range Units: psi
Basic Gauge Sensor Material: BronzeGauge Application: Test
Calibration Certificate Included: NoGauge Socket Material: Brass
Case Color: BlackOperating Temp. Range: -4 Degrees to 158 Degrees F
Basic Gauge Lens Material: PlasticPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Panel Mountable: NoGauge Case Material: ABS Plastic
Basic Gauge Socket Material: BrassLiquid Filled: No
Gauge Sensor Material: BronzeBasic Gauge Case Material: Plastic
Gauge Accuracy: +/-3-2-3%Range: 0 to 60 psi, 0 to 400 kPa
Connection Size: 1/4" BSPTConnection Location: Lower
Smallest Graduation: 2 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 400Gauge Primary Range Smallest Graduation: 2
Gauge Primary Range Values: 0 to 60Gauge Connection Location: Bottom
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Bottom, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.