Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0047677| Mfr #: 4EFC2

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047677 Mfr #: 4EFC2
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: ABS PlasticConnection Size: 1/4" BSPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: BlackGauge Connection Size: 1/4"
Basic Gauge Sensor Material: BronzeBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 0 to 300Connection Location: Lower
Gauge Application: TestGauge Sensor Material: Bronze
Gauge Secondary Range Values: 0 to 2000Gauge Connection Location: Bottom
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Gauge Connection Type: BSPTGauge Accuracy: +/-3-2-3%
Range: 0 to 300 psi, 0 to 2000 kPaCalibration Certificate Included: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 10Operating Temp. Range: -4 Degrees to 158 Degrees F
Smallest Graduation: 10 psiGauge Case Color: Black
Basic Gauge Socket Material: BrassItem: Pressure Gauge
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Bottom, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews