Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0047722| Mfr #: 4EFE5

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Units: psi
Gauge Socket Material: Brass
Basic Gauge Wetted Parts: Brass / Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047722 Mfr #: 4EFE5
Gauge Primary Range Units: psiGauge Socket Material: Brass
Basic Gauge Wetted Parts: Brass / BronzeGauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Connection Type: BSPT
Gauge Sensor Material: BronzeGauge Lens Material: Polycarbonate
Connection Location: BackConnection Size: 1/4" BSPT
Calibration Certificate Included: NoBasic Gauge Case Material: Plastic
Basic Gauge Sensor Material: BronzeSmallest Graduation: 2 psi
Basic Gauge Lens Material: PlasticGauge Case Material: ABS Plastic
Item: Pressure GaugeGauge Panel Mountable: No
Gauge Case Color: BlackGauge Secondary Range Values: 0 to 700
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Nominal Dial Size: 2-1/2"
Case Color: BlackLiquid Filled: No
Operating Temp. Range: -4 Degrees to 158 Degrees FGauge Accuracy: +/-3-2-3%
Basic Gauge Socket Material: BrassGauge Application: Test
Gauge Primary Range Values: 0 to 100Range: 0 to 100 psi, 0 to 700 kPa
Gauge Secondary Range Units: kPaGauge Primary Range Smallest Graduation: 2
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 100, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 700, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews