PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0047756| Mfr #: 4EFE8

$9.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047756 Mfr #: 4EFE8
Case Color: BlackBasic Gauge Lens Material: Plastic
Basic Gauge Case Material: PlasticBasic Gauge Sensor Material: Bronze
Gauge Accuracy: +/-3-2-3%Pressure and Vacuum Gauge Type: Pressure Gauge
Liquid Filled: NoGauge Socket Material: Brass
Gauge Connection Type: BSPTGauge Case Color: Black
Gauge Lens Material: PolycarbonateBasic Gauge Wetted Parts: Brass / Bronze
Calibration Certificate Included: NoGauge Case Material: ABS Plastic
Gauge Application: TestBasic Gauge Socket Material: Brass
Gauge Sensor Material: BronzeGauge Panel Mountable: No
Item: Pressure GaugeGauge Primary Range Units: psi
Operating Temp. Range: -4 Degrees to 158 Degrees FRange: 0 to 300 psi, 0 to 2000 kPa
Connection Size: 1/4" BSPTConnection Location: Back
Smallest Graduation: 10 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 2000Gauge Primary Range Smallest Graduation: 10
Gauge Primary Range Values: 0 to 300Gauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews