20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0039076| Mfr #: 4FME3

$6.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0039076 Mfr #: 4FME3
Gauge Secondary Range Values: 0 to 200Gauge Primary Range Units: psi
Gauge Accuracy: +/-3-2-3%Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 30Liquid Filled: No
Gauge Primary Range Smallest Graduation: 0.5Gauge Sensor Material: Bronze
Smallest Graduation: 0.5 psiGauge Application: Test
Basic Gauge Case Material: PlasticOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Color: BlackGauge Case Material: ABS Plastic
Range: 0 to 30 psi, 0 to 200 kPaGauge Socket Material: Brass
Gauge Panel Mountable: NoConnection Size: 1/4" NPT
Basic Gauge Wetted Parts: Brass / BronzeGauge Connection Location: Center Back
Connection Location: BackBasic Gauge Sensor Material: Bronze
Gauge Connection Size: 1/4"Case Color: Black
Basic Gauge Socket Material: BrassGauge Connection Type: MNPT
Item: Pressure GaugeGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 2-1/2"Gauge Secondary Range Units: kPa
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews