PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0039094| Mfr #: 4FME5

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0039094 Mfr #: 4FME5
Basic Gauge Sensor Material: BronzeGauge Connection Size: 1/4"
Basic Gauge Socket Material: BrassGauge Connection Type: MNPT
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 2-1/2"
Gauge Secondary Range Units: kPaBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Secondary Range Values: 0 to 700
Gauge Primary Range Units: psiGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Values: 0 to 100
Liquid Filled: NoCase Color: Black
Gauge Primary Range Smallest Graduation: 2Gauge Sensor Material: Bronze
Smallest Graduation: 2 psiItem: Pressure Gauge
Gauge Application: TestBasic Gauge Case Material: Plastic
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Case Color: Black
Gauge Case Material: ABS PlasticRange: 0 to 100 psi, 0 to 700 kPa
Gauge Socket Material: BrassGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: Center BackConnection Location: Back
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 100, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 700, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews