Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0041517| Mfr #: 4FMW3

$25.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041517 Mfr #: 4FMW3
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeConnection Size: 1/4" NPT
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Basic Gauge Lens Material: PlasticGauge Lens Material: Acrylic
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Gauge Connection Location: Center BackGauge Panel Mountable: No
Gauge Case Material: 304 Stainless SteelOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: 316 Stainless SteelLiquid Filled: No
Item: Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Connection Location: BackRange: 0 to 30 psi, 0 to 200 kPa
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 200
Gauge Primary Range Smallest Graduation: 0.5Gauge Primary Range Values: 0 to 30
Gauge Nominal Dial Size: 2-1/2"Smallest Graduation: 0.5 psi
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, No

Product Reviews