Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0041587| Mfr #: 4FMX1

$26.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041587 Mfr #: 4FMX1
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: 304 Stainless SteelConnection Size: 1/4" NPT
Gauge Socket Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Silver
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Case Material: Stainless SteelGauge Primary Range Values: 0 to 600
Connection Location: BackGauge Application: Test
Gauge Sensor Material: 316 Stainless SteelGauge Connection Location: Center Back
Basic Gauge Wetted Parts: Stainless SteelGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 600 psi, 0 to 4000 kPaCalibration Certificate Included: No
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 10Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 10 psiGauge Case Color: Stainless Steel
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews