Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pressure Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0041596| Mfr #: 4FMX2

$27.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0041596 Mfr #: 4FMX2
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: 304 Stainless SteelConnection Size: 1/4" NPT
Gauge Socket Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: SilverGauge Connection Size: 1/4"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Case Material: Stainless Steel
Gauge Primary Range Values: 0 to 1000Connection Location: Back
Gauge Application: TestGauge Sensor Material: 316 Stainless Steel
Gauge Secondary Range Values: 0 to 7000Gauge Connection Location: Center Back
Basic Gauge Wetted Parts: Stainless SteelGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 1000 psi, 0 to 7000 kPaCalibration Certificate Included: No
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 10Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 10 psiGauge Case Color: Stainless Steel
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 1000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 7000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews