Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047476| Mfr #: 4EEZ8

$8.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047476 Mfr #: 4EEZ8
Gauge Primary Range Units: psiCalibration Certificate Included: No
Gauge Connection Type: BSPTBasic Gauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Lens Material: Polycarbonate
Case Color: BlackOperating Temp. Range: -4 Degrees to 158 Degrees F
Gauge Case Color: BlackBasic Gauge Socket Material: Brass
Gauge Accuracy: +/-3-2-3%Gauge Case Material: ABS Plastic
Gauge Sensor Material: BronzeItem: Pressure Gauge
Basic Gauge Lens Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Gauge Panel Mountable: NoGauge Socket Material: Brass
Basic Gauge Case Material: PlasticLiquid Filled: No
Gauge Application: TestRange: 0 to 60 psi, 0 to 400 kPa
Connection Size: 1/4" BSPTConnection Location: Lower
Smallest Graduation: 2 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 400Gauge Primary Range Smallest Graduation: 2
Gauge Primary Range Values: 0 to 60Gauge Connection Location: Bottom
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Bottom, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.