Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047503| Mfr #: 4EFA2

$9.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -4 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047503 Mfr #: 4EFA2
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -4 Degrees to 158 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: BSPTConnection Size: 1/4" BSPT
Basic Gauge Case Material: PlasticRange: 0 to 200 psi, 0 to 1400 kPa
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Bronze
Gauge Primary Range Values: 0 to 200Gauge Primary Range Smallest Graduation: 5
Gauge Connection Size: 1/4"Basic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Brass
Smallest Graduation: 5 psiGauge Case Material: ABS Plastic
Gauge Secondary Range Values: 0 to 1400Gauge Application: Test
Gauge Nominal Dial Size: 2"Gauge Secondary Range Units: kPa
Calibration Certificate Included: NoCase Color: Black
Gauge Sensor Material: BronzeGauge Socket Material: Brass
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Bottom, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews