Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047546| Mfr #: 4EFD4

$9.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pressure Gauge
Case Color: Black
Connection Location: Back

Technical Specifications

Zoro #: G0047546 Mfr #: 4EFD4
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Item: Pressure GaugeGauge Application: Test
Basic Gauge Socket Material: BrassBasic Gauge Case Material: Plastic
Liquid Filled: NoGauge Sensor Material: Bronze
Gauge Connection Type: BSPTGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Lens Material: Polycarbonate
Basic Gauge Sensor Material: BronzeGauge Case Color: Black
Calibration Certificate Included: NoOperating Temp. Range: -4 Degrees to 158 Degrees F
Gauge Primary Range Units: psiCase Color: Black
Basic Gauge Lens Material: PlasticGauge Socket Material: Brass
Gauge Case Material: ABS PlasticRange: 0 to 30 psi, 0 to 200 kPa
Connection Size: 1/4" BSPTConnection Location: Back
Smallest Graduation: 1 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 200Gauge Primary Range Smallest Graduation: 1
Gauge Primary Range Values: 0 to 30Gauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews