PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047573| Mfr #: 4EFD7

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047573 Mfr #: 4EFD7
Case Color: BlackGauge Panel Mountable: No
Gauge Case Material: ABS PlasticOperating Temp. Range: -4 Degrees to 158 Degrees F
Gauge Application: TestGauge Sensor Material: Bronze
Gauge Connection Type: BSPTBasic Gauge Case Material: Plastic
Gauge Case Color: BlackBasic Gauge Wetted Parts: Brass / Bronze
Gauge Primary Range Units: psiItem: Pressure Gauge
Gauge Lens Material: PolycarbonateLiquid Filled: No
Basic Gauge Lens Material: PlasticBasic Gauge Sensor Material: Bronze
Gauge Accuracy: +/-3-2-3%Gauge Socket Material: Brass
Basic Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Calibration Certificate Included: NoRange: 0 to 160 psi, 0 to 1100 kPa
Connection Size: 1/4" BSPTConnection Location: Back
Smallest Graduation: 5 psiGauge Primary Range Values: 0 to 160
Gauge Connection Location: Center BackGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2"Gauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 1100Gauge Primary Range Smallest Graduation: 5
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews